Crank Screwdriver, Cabinet, 3/16x6In, Round

KLEIN TOOLS| Zoro #: G1345951| Mfr #: 670-6

$9.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Cushion Grip
Tip Size: 3/16"
Handle Material: Acetate with Rubber Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345951 Mfr #: 670-6
Handle Design: Cushion GripTip Size: 3/16"
Handle Material: Acetate with Rubber GripFeatures: Precision Machined Tip
Tip Style Group: SlottedOverall Length: 9-3/4"
Tip Style: Cabinet TipShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ANSI, ASME, MIL
Finish: ChromeShank Shape: Round
Shank Length: 6"Item: Crank Action Screwdriver
Country of Origin (subject to change): United States

Description

Crank Action Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Cabinet Tip, Tip Size 3/16 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 9-3/4 In., Features Precision Machined Tip, Standards ANSI, ASME, MIL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews