KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diagonal Cutters, 4-1/4 In.

KLEIN TOOLS| Zoro #: G2072786| Mfr #: D230-4C

$29.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: No
Jaw Length: 1/2"
Tip Width: 1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072786 Mfr #: D230-4C
ESD Safe: NoJaw Length: 1/2"
Tip Width: 1/32"Voltage Rating: 1000V
Nose Type: OvalItem: Diagonal Cutters
Handle Color: BlueSpring Return: Yes
Insulated / Uninsulated: InsulatedHandle Type: Dipped Pistol Grip
Cutting Capacity/Material: Nickel Ribbon WireCut: Flush
Overall Length: 4-1/4"Jaw Bend: 0 Degrees
Material: Tool steelJaw Width: 7/16"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Wire Stripper: No
Nonsparking: NoCountry of Origin (subject to change): United States

Description

Diagonal Cutters, Insulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 4-1/4 In., Jaw Length 1/2 In., Jaw Width 7/16 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Cutting Capacity/Material Nickel Ribbon Wire, Spring Return Yes, Wire Stripper No, Jaw Bend 0 Degrees , Tip Width 1/32 In., Material Tool Steel, Handle Type Dipped Pistol Grip, Handle Color Blue, Voltage Rating 1000V

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews