KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diagonal Cutters, 5-3/16 In.

KLEIN TOOLS| Zoro #: G1078305| Mfr #: D528V

$30.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 3/8"
ESD Safe: No
Tip Width: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1078305 Mfr #: D528V
Jaw Width: 3/8"ESD Safe: No
Tip Width: 3/32"Overall Length: 5-3/16"
Nose Type: TaperedSpring Return: No
Jaw Bend: 0 DegreesNonsparking: No
Cut: FlushJaw Length: 13/16"
Voltage Rating: Not RatedInsulated / Uninsulated: Uninsulated
Item: Diagonal CuttersFeatures: V-Notch for Flameproof Insulations on Distributing Frame Wire, W-Notch for Slitting Textile Insulation
Handle Color: RedHandle Type: Dipped Pistol Grip
Wire Stripper: YesMaterial: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Tapered, Overall Length 5-3/16 In., Jaw Length 13/16 In., Jaw Width 3/8 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Spring Return No, Wire Stripper Yes, Jaw Bend 0 Degrees , Tip Width 3/32 In., Material Steel, Handle Type Dipped Pistol Grip, Handle Color Red, Voltage Rating Not Rated, Features V-Notch for Flameproof Insulations on Distributing Frame Wire, W-Notch for Slitting Textile Insulation

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews