JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Diagonal Cutters, 6-1/8 In.

KLEIN TOOLS| Zoro #: G2194315| Mfr #: 72192

$30.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194315 Mfr #: 72192
Overall Length: 6-1/8"Voltage Rating: Not Rated
Spring Return: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Diagonal CuttersMaterial: steel
Handle Type: Dipped Pistol GripHandle Color: Red
Tip Width: 3/32"Jaw Width: 3/4"
Jaw Length: 13/16"Wire Stripper: No
ESD Safe: NoNonsparking: No
Cut: SerratedJaw Bend: 0 Degrees
Insulated / Uninsulated: UninsulatedCountry of Origin (subject to change): United States

Product Description

Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Tapered, Overall Length 6-1/8 In., Jaw Length 13/16 In., Jaw Width 3/4 In., Standard Tool (Accessory Needed for Tethering), Serrated Cut, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Tip Width 3/32 In., Material Steel, Handle Type Dipped Pistol Grip, Handle Color Red, Voltage Rating Not Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.