JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Diagonal Cutters, 8-1/16 In.

KLEIN TOOLS| Zoro #: G1313995| Mfr #: D2000-28

$29.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313995 Mfr #: D2000-28
Wire Stripper: NoNonsparking: No
Material: steelJaw Width: 1-3/16"
Spring Return: NoItem: High Leverage Diagonal Cutters
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nose Type: Oval
Cut: FlushInsulated / Uninsulated: Uninsulated
Handle Color: BlueCutting Capacity/Material: ACSR, Screws, Nails and Most Hard Wire
Handle Type: Dipped Pistol GripESD Safe: No
Jaw Bend: 0 DegreesJaw Length: 13/16"
Overall Length: 8-1/16"Voltage Rating: Not Rated
Country of Origin (subject to change): United States

Product Description

These high leverage diagonal cutters by Klein Tools are just what you need to round out your toolbox. In addition to having an overall length of 8-1/16", these high leverage diagonal cutters have a jaw width of 1-3/16" and a jaw length of 1-3/16". They are made of steel material.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.