KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diagonal Cutters, 8-1/16 In.

KLEIN TOOLS| Zoro #: G0827592| Mfr #: D2000-48

$30.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 1-3/16"
ESD Safe: No
Overall Length: 8-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827592 Mfr #: D2000-48
Jaw Width: 1-3/16"ESD Safe: No
Overall Length: 8-1/16"Nose Type: Oval
Spring Return: NoCut: Flush
Jaw Bend: 0 DegreesJaw Length: 13/16"
Voltage Rating: Not RatedInsulated / Uninsulated: Uninsulated
Item: High Leverage Diagonal CuttersHandle Type: Dipped Pistol Grip
Handle Color: BlueNonsparking: No
Wire Stripper: NoCutting Capacity/Material: ACSR, Screws, Nails and Most Hard Wire
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

High Leverage Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 8-1/16 In., Jaw Length 13/16 In., Jaw Width 1-3/16 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Cutting Capacity/Material ACSR, Screws, Nails and Most Hard Wire, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Material Steel, Handle Type Dipped Pistol Grip, Handle Color Blue, Voltage Rating Not Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews