Diagonal Cutters, 8-1/16 In.

KLEIN TOOLS| Zoro #: G0801963| Mfr #: D228-8

$24.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0801963 Mfr #: D228-8
Jaw Width: 1-3/16"Spring Return: No
Nonsparking: NoMaterial: steel
Insulated / Uninsulated: UninsulatedItem: High Leverage Diagonal Cutters
Cut: FlushWire Stripper: No
Nose Type: OvalTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Color: RedHandle Type: Dipped Pistol Grip
Jaw Length: 13/16"Overall Length: 8-1/16"
Voltage Rating: 1000VESD Safe: Yes
Jaw Bend: 0 DegreesCountry of Origin (subject to change): United States

Product Description

These high leverage diagonal cutters from Klein Tools will provide you with a comfortable grip for holding and bending various objects. In addition to having an overall length of 8-1/16", these high leverage diagonal cutters have a jaw width of 1-3/16" and a jaw length of 1-3/16". They are made of steel material. The voltage rating is 1000v.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.