Diagonal Cutters, 8-1/8 In.

KLEIN TOOLS| Zoro #: G0505102| Mfr #: J2000-28

$36.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505102 Mfr #: J2000-28
Handle Color: Black/BlueSpring Return: No
ESD Safe: NoItem: High Leverage Diagonal Cutters
Cut: FlushInsulated / Uninsulated: Uninsulated
Material: steelCutting Capacity/Material: Cuts Accessories, Screws, Nails, and Most Hardened Wire
Overall Length: 8-1/8"Jaw Length: 13/16"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nonsparking: No
Wire Stripper: NoVoltage Rating: Not Rated
Jaw Bend: 0 DegreesJaw Width: 1-3/16"
Handle Type: ErgonomicCountry of Origin (subject to change): United States

Product Description

When you need a hard-working, versatile tool, choose these top-grade high leverage diagonal cutters from Klein Tools. In addition to having an overall length of 8-1/8", these high leverage diagonal cutters have a jaw width of 1-3/16" and a jaw length of 1-3/16". They are made of steel material.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.