Diagonal Cutters, 8-1/8 In.

KLEIN TOOLS| Zoro #: G1878256| Mfr #: J2000-48

$38.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878256 Mfr #: J2000-48
Jaw Width: 1-3/16"Spring Return: No
Nonsparking: NoMaterial: Steel
Item: High Leverage Diagonal CuttersCut: Flush
Wire Stripper: NoNose Type: Oval
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Color: Black/Blue
Cutting Capacity/Material: ACSR, Screws, Nails and Most Hard WireHandle Type: Ergonomic
Jaw Length: 13/16"Overall Length: 8-1/8"
Voltage Rating: Not RatedESD Safe: No
Jaw Bend: 0 DegreesInsulated / Uninsulated: Uninsulated
Country of Origin (subject to change): United States

Product Description

High Leverage Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 8-1/8 In., Jaw Length 13/16 In., Jaw Width 1-3/16 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Cutting Capacity/Material ACSR, Screws, Nails and Most Hard Wire, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Material Steel, Handle Type Ergonomic, Handle Color Black/Blue, Voltage Rating Not Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.