KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diagonal Cutters, 8-1/8 In.

KLEIN TOOLS| Zoro #: G0604694| Mfr #: J248-8

$29.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: No
Jaw Length: 13/16"
Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604694 Mfr #: J248-8
ESD Safe: NoJaw Length: 13/16"
Voltage Rating: Not RatedNose Type: Oval
Item: High Leverage Diagonal CuttersHandle Color: Black/Red
Spring Return: NoInsulated / Uninsulated: Uninsulated
Handle Type: ErgonomicCut: Flush
Overall Length: 8-1/8"Jaw Bend: 0 Degrees
Material: steelJaw Width: 1-3/16"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Wire Stripper: No
Nonsparking: NoCountry of Origin (subject to change): United States

Description

High Leverage Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 8-1/8 In., Jaw Length 13/16 In., Jaw Width 1-3/16 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Material Steel, Handle Type Ergonomic, Handle Color Black/Red, Voltage Rating Not Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews