KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diagonal Cutters, 9-3/13 In.

KLEIN TOOLS| Zoro #: G2134492| Mfr #: D248-9ST

$25.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 1-3/16"
Wire Stripper: No
ESD Safe: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134492 Mfr #: D248-9ST
Jaw Width: 1-3/16"Wire Stripper: No
ESD Safe: NoTip Width: 1/4"
Overall Length: 9-3/13"Nose Type: Oval
Spring Return: NoCut: Flush
Nonsparking: NoJaw Bend: 12.5 Degrees
Jaw Length: 7/8"Max. Jaw Opening: 1"
Voltage Rating: Not RatedInsulated / Uninsulated: Uninsulated
Item: High Leverage Diagonal CuttersHandle Type: Dipped Pistol Grip
Handle Color: RedCutting Capacity/Material: Steel
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

High Leverage Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 9-3/13 In., Jaw Length 7/8 In., Jaw Width 1-3/16 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Cutting Capacity/Material Steel, Spring Return No, Wire Stripper No, Jaw Bend 12.5 Degrees , Tip Width 1/4 In., Max. Jaw Opening 1 In., Material Steel, Handle Type Dipped Pistol Grip, Handle Color Red, Voltage Rating Not Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews