October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

8" High-Leverage Diagonal Cutting Pliers, Angled Head, 8-1/16" L

  • Zoro #: G3046032
  • Mfr #: D248-8

$26.66

Details
  • Tether Capable: Not Tether Capable
  • Material: Steel
  • Nose Type: Oval
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #D248-8 Specifications

  • Zoro #: G3046032
  • Mfr #: D248-8
Tether Capable: Not Tether Capable Material: Steel
Nose Type: Oval Handle Type: Plastic Dipped
Insulated / Uninsulated: Uninsulated Overall Length: 8-1/16"
Nonsparking: No Plier Item: Diagonal Cutting Pliers
Voltage Rating: Not Rated Wire Stripper: No
Insulated: No Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire; Induction Hardened Cutting Knives for Long Life; Hot-Riveted Joint; Angled Head Design for Easy Work in Confined Spaces
Jaw Bend: 0 Degrees ESD Safe: No
Item: High Leverage Diagonal Cutting Plier Cut: Standard
Jaw Length: 13/16" Spring Return: No
Handle Color: Red Jaw Width: 1-3/16"
Plier Product Group: Pliers Country of Origin (subject to change): United States

Description

Zoro also carries other types of pliers, including solid joint pliers, needle nose pliers, slip joint pliers, and other plier sets to handle every type of wire cutting or crimping challenge. Here are some important details for Klein Tools High Leverage Diagonal Cutting Plier. Material: Steel, Overall Length: 8-1/16".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #D248-8