20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Dieless Crimper, RG-59/6/11, 5-5/8" L

KLEIN TOOLS| Zoro #: G2413686| Mfr #: VDV212-008-SEN

$14.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2413686 Mfr #: VDV212-008-SEN
Max. Crimping Force: Not RatedPrimary Crimping Application: Voice and Data Cable
Replacement Die Code: NoneInsulated / Uninsulated: Uninsulated
Features: Fixed PlungerFor Use With: F Connectors, BNC Connectors , RCA Connectors, PPC - CMP6, CMP6Q, CMP59Q, CMP11, EX6XL, EX59XL, EX59XLHE, EX6XLW9, EX6LP, EX7, EX7N716, EX11, EX11N716, EX320QR, EX320N716, EX6/59, EX6W8, EX59HE,
Capacity: RG-59, RG-6, and RG-11Item: Dieless Crimper
Handle Type: MoldedStrips: No
Overall Length: 5-5/8"Adjustable: Not Adjustable
Cuts: NoCountry of Origin (subject to change): Taiwan

Product Description

Primary Crimping Application Voice and Data Cable, Dieless Crimper, Uninsulated, Capacity RG-59, RG-6, and RG-11, Overall Length 5-5/8 In., For Use With F Connectors, BNC Connectors , RCA Connectors, PPC - CMP6, CMP6Q, CMP59Q, CMP11, EX6XL, EX59XL, EX59XLHE, EX6XLW9, EX6LP, EX7, EX7N716, EX11, EX11N716, EX320QR, EX322346, EX6/59, EX6W8, EX59HE,, Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable Not Adjustable, Handle Type Molded, Replacement Die Code None, Features Fixed Plunger

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews