Klein Tools
Digital Multimeter, TRMS Auto-Ranging, 600V, Temp
Mfr # MM420
Zoro # G005671387
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Ohms 50MΩ
- Type Digital Multimeter
- Source Voltage 600V AC/DC
- Frequency Range (Hz) 1 Hz - 50 KHz
- Source Current 10A AC/DC
Explore More Products
- KLEIN TOOLS Digital Multi-Tester w/Receptacle Tester ET270
- KLEIN TOOLS USB Digital Meter, USB-A (Type A) ET900
- KLEIN TOOLS Fuse 6X32 10A 600V MM300/400 69032
- KLEIN TOOLS USB Digital Meter, USB-A and USB-C ET920
- KLEIN TOOLS TraceALL™ Replacement Leads VDV999-067
- KLEIN TOOLS FUSE 10X38 10A 1000V-MM600/700 69034
- KLEIN TOOLS Digital Multimeter TRMS/Low Impedance, 1000V MM700
- KLEIN TOOLS Replacement Probe Tip for TraceAll™ Tone and Probe VDV999-059
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 600 uA Max. AC Amps, 600 uA Max. DC Amps FLUKE-116
- TRIPLETT Pocket sized digital multimeter w/a b MODEL 2030-C
- GARDNER BENDER USB Tester, For Voice/Data/Video GUSB-3450
- Klein Tools Digital Multimeters