Klein Tools
Electrician's Scissors, Nickel Plated
Mfr # 2100-7
Zoro # G1482345
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Telecom, Electrical, Heavy-Duty Cutting
- Overall Length 5 1/4 in
- Handle Material Metal
- Features Upper Blade has Notches for Stripping 19 AWG and 23 AWG Wire, Designed for Telecom and Electrical Applications and Heavy-Duty Use, Strong, Tough Tempered Steel, Nickel-Plated Finish Resists Corrosion, Scraper and File on Outside of Both Blades.
- Handle Style Straight
Explore More Products
- KLEIN TOOLS Wire Marker Book, 277/480V 3 Phase 1-48 56252
- KLEIN TOOLS Wire Rope Cutter 63035SC
- KLEIN TOOLS Compact Ratcheting Cable Cutter 63601
- KLEIN TOOLS Pliers, Needle Nose Side-Cutters, Stripping, 6-Inch D203-6H2
- KLEIN TOOLS ACSR Ratcheting Cable Cutter 63800ACSR
- KLEIN TOOLS Cable Cutter, Insulated 63050-INS
- KLEIN TOOLS Battery-Operated Cutter, Cu/Al, 4 Ah BAT207T34H
- KLEIN TOOLS BX Armor Cable Cutter KL570290
- KLEIN TOOLS Radial Stripper Cartridge, RG58/59/62, 3-Level VDV113-022
- KLEIN TOOLS Wire Marker Book, 1-48 56250
- MILWAUKEE TOOL Cable Cutter 48-22-4016
- Klein Tools Knives, Cutters & Snips