Electricians Scissors, 5 In. L

KLEIN TOOLS| Zoro #: G0853264| Mfr #: 24005

$25.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Closure Lock, Spring Action
Handle Design: Cushion Grip Curved
Length of Cut: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853264 Mfr #: 24005
Features: Closure Lock, Spring ActionHandle Design: Cushion Grip Curved
Length of Cut: 1"Handle Style: Straight
Adjustable: NoHandle Color: Yellow
Left/Right Hand: Right HandTip Shape: Sharp
Handle Material: Plastic CoatedBlade Material: Nickel Chrome
Overall Length: 5"Application: For Cutting Electronics and Filaments
Primary Application: Electrical and CommunicationsCutting Edge: Serrated
Country of Origin (subject to change): United States

Description

Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight, Overall Length 5 In., Length of Cut 1 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Serrated, Adjustable No, Handle Design Cushion Grip Curved, Handle Material Plastic Coated, Handle Color Yellow, Features Closure Lock, Spring Action, Application For Cutting Electronics and Filaments

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews