Klein Tools
Multi-Bit Electronics Pocket Screwdriver, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L
Mfr # 32614
Zoro # G1380619
$16.95
5% off
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Phillips/Slotted
- Tip Size #0, #00, 1/8 in, 5/32 in
- Measurement Type SAE
- Handle Material Plastic
Explore More Products
- KLEIN TOOLS Pocket-Clip Screwdriver - Cabinet-Tip 3/32" Round A116-3
- KLEIN TOOLS Insulated Slotted Screwdriver 3/32 in Round 607-3-INS
- KLEIN TOOLS Demolition Slotted Screwdriver 1/4 in Round 602-4DD
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch 6936INS
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round 603-4B
- KLEIN TOOLS Insulated Square Screwdriver #2 Round 662-4-INS
- KLEIN TOOLS Heavy Duty Knee Pad Sleeves, L/XL 60611
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in-1, Square Bit #1 and #2 32287
- KLEIN TOOLS Screw Starter 1/4 in Round K36
- WIHA Insulated Slotted Screwdriver 3/16 in Round 32023
- TEKTON Long 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver DHE14250
- Klein Tools Screwdrivers