BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fish Tape, 3/16 In x 50 ft, Fiberglass

KLEIN TOOLS| Zoro #: G1801965| Mfr #: 56009

$133.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Winder Case: YesCase Material: PolypropyleneIncludes: 7" Leader
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801965 Mfr #: 56009
Winder Case: YesCase Material: Polypropylene
Includes: 7" LeaderTape Profile: Round
Tape Size: 3/16"Features: 1 ft. Increment Markings On Rod, Orange Color with Black Handle
Tape Material: FiberglassLength: 50 ft.
Case Dia.: 13"Item: Marked Fish Tape
Case Style: RotatingCountry of Origin (subject to change): United States

Description

Marked Fish Tape, Tape Material Fiberglass, Length 50 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case Yes, Case Style Rotating, Case Material Polypropylene, Case Dia. 13 In., Features 1 ft. Increment Markings On Rod, Orange Color with Black Handle, Includes 7 In. Leader

Reviews