Klein Tools
Flame-Resistant Electrode Bag
- Zoro #: G6516030
- Mfr #: 5471FR
Hover or click to zoom Tap to zoom
Key Features
- Closure Type: Open Top
- Material: #4 Flame Resistant Canvas, Hard Leather (Bottom)
- Width: 2-1/2"
- Tool Storage Type Included: Bag/Tote
- Item: Bucket Bag
- Features: Flame Resistant, Hard-Leather Bottom, Tunnel Loop for Sliding Over Belt
- Number of Pockets: 1
- Number of Outside Pockets: 0
$25.59
Subtotal: $25.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Klein Tools #5471FR Specifications
- Zoro #: G6516030
- Mfr #: 5471FR
- UPC #: 092644555305
- Closure Type: Open Top
- Material: #4 Flame Resistant Canvas, Hard Leather (Bottom)
- Width: 2-1/2"
- Tool Storage Type Included: Bag/Tote
- Item: Bucket Bag
- Features: Flame Resistant, Hard-Leather Bottom, Tunnel Loop for Sliding Over Belt
- Number of Pockets: 1
- Number of Outside Pockets: 0
- Overall Height: 15 1/2 in
- Number of Inside Pockets: 1
- Shape: Narrow Round
- Hang Strap Type: None
- Bag Type: Straight Wall
- Reinforced Bottom: Yes
- Body Color: Black
- Bag Material: Canvas
- Strap Material: Canvas
- Top Diameter: 2 1/2 in
- Bottom Diameter: 2 1/2 in
- Includes Hang Strap: No
- Attachment Type: None
- Country of Origin (subject to change): United States
Description
If you are looking for a bucket bag that will protect your tools from fire, the Klein Tools 5471FR Flame-Resistant Electrode Bag is what you need. It has a flame resistant hard-leather bottom and is made of #4 flame resistant canvas. The top features an open top and tunnel loop for sliding over belts. The 2 1/2" wide x 2 1/2" bottom diameter bucket bag is made of #4 flame resistant canvas and hard leather. With an overall height of 15 1/2 in., this tool bag also has a narrow round shape. Made with quality materials, the Klein Tools 5471FR Flame Resistant Electrode Bag ensures your safety while providing convenient storage for your tools.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Klein Tools #5471FR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4-Pack 5140
- KLEIN TOOLS Tool Backpack, 1680D Ballistic Weave, 39 Pockets, Camouflage 55421BP14CAMO
- KLEIN TOOLS Rolling Tool Backpack, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, Black/Orange 55604
- KLEIN TOOLS Tool Bag, Canvas, 1 Pockets 5539LCPAK
- KLEIN TOOLS Klein Tools 409-5109 Wide-Opening Straight Wall Buckets 409-5109
- KLEIN TOOLS Oval Bucket, #6 Canvas, Black Molded Polypropylene (Bottom), natural 5144
- KLEIN TOOLS BAG CANVAS LEATHER TOOL, 18" X 14" X 6"WITH HANDLE & 2, RETAINING STRAPS 006916
- WESTWARD Tool Tote, 600d Polyester, 23 Pockets, Black, 10" Height 32PJ35
- BIG TIME PRODUCTS Awp Tape Measure Holder 1L-72464
- TOUGHBUILT Rolling Massive Mouth Bag, XXL TB-CT-61-22
- CLC WORK GEAR Combo Tool Belt System, 29 to 42 in Waist, Leather, Chestnut, 18Pocket 21453
- Klein Tools Tool Bags, Backpacks & Totes