Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

General Hand Tool Kit, No. of Pcs. 25

  • Zoro #: G3722257
  • Mfr #: 57060

$1,561.30

Details
  • Includes: One 7/16-Inch internal hex drive micrometer-adjustable torque wrench.en 7/16-Inch wrench bits.wo 7/16-Inch hex-wrench extensions,One 7/16-Inch female hex-wrench adapter (Coupler),One 1/4-Inch (6 mm) adapter for screwdrivers,Adjustable torque screwdriver.,Seven 1/4-Inch screwdriver bits,Additional torque screwdrivers available in screwdriver section.
  • Sub-Category: Electricians Tool Set
  • Number of Pieces: 25
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #57060 Specifications

  • Zoro #: G3722257
  • Mfr #: 57060
Includes: One 7/16-Inch internal hex drive micrometer-adjustable torque wrench.en 7/16-Inch wrench bits.wo 7/16-Inch hex-wrench extensions,One 7/16-Inch female hex-wrench adapter (Coupler),One 1/4-Inch (6 mm) adapter for screwdrivers,Adjustable torque screwdriver.,Seven 1/4-Inch screwdriver bits,Additional torque screwdrivers available in screwdriver section. Sub-Category: Electricians Tool Set
Number of Pieces: 25 Primary Application: Electricians
Tool Storage Type Included: Box Item: Electricians Tool Kit
Tool Storage Included: Yes Country of Origin (subject to change): United States

Description

Our general hand tool kits include commonly used tools for technicians, a communications kit, drive sets, ratcheting sets and other options. This Electricians Tool Kit includes characteristics like: NUMBER OF PIECES: 25, INCLUDES: Hinged Metal Box, TOOL STORAGE TYPE INCLUDED: Box

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #57060