Skip to Main Content
customer-service Help
Klein Tools

High Speed Drill Bit, 23/64-Inch, 118-Degree

Klein Tools High Speed Drill Bit, 23/64-Inch,  118-Degree 53119
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.35 /ea

Order in multiples of 6

  • Cutting Direction: Right Hand
  • Impact Rated: No
  • Item: Hex Shank Drill Bit
See full product details
Orders over $75 ship free.
Total: $50.10

Klein Tools #53119 Specifications

  • Cutting Direction: Right Hand
  • Impact Rated: No
  • Item: Hex Shank Drill Bit
  • Finish - Machining: Bright (Uncoated)
  • Shank Type - Machining: Hex
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Klein Tools Regular-Point 118-degree High-Speed Drill Bits are suitable for general-purpose drilling appplications. High-speed bits, in particular, provide a reliable performance in a wide range of materials. They are offered in a variety of different bit sizes and flute lengths for multiple applications. General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #53119