Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HVAC Slide Driver Screw Nut Drvr, 8-In-1

  • Zoro #: G3499708
  • Mfr #: 32596
Klein Tools HVAC Slide Driver Screw Nut Drvr, 8-In-1 32596
Klein Tools HVAC Slide Driver Screw Nut Drvr, 8-In-1 32596
Klein Tools HVAC Slide Driver Screw Nut Drvr, 8-In-1 32596
Klein Tools HVAC Slide Driver Screw Nut Drvr, 8-In-1 32596
$25.94
  • Overall Length: 7 1/2 in
  • Item: Hollow Round Shank Multi BitNut Driver
  • Handle Type: Molded
See full product details
Orders over $75 ship free.

Klein Tools #32596 Specifications

  • Zoro #: G3499708
  • Mfr #: 32596
Overall Length: 7 1/2 in Item: Hollow Round Shank Multi BitNut Driver
Handle Type: Molded Features: Unique, Patented Head Slides Back And Forth To Switch From 1/4-Inch to 5/16-Inch Magnetic Hex-Head Screwdriver; Thumb Nut Locks Tip Setting; Features a Specialty Bit For Installation/Removal of Common TR-4 Schrader valves; Great for HVAC Applications Including Thermostat Installation and Control Work; U.S. Patent 7,654,175 B2
Shank Length: 3 1/4 in Number of Pieces: 1
Includes: (2) Nut Driver Magnetic : 1/4", 5/16"; (2) Nut Driver: 1/4", 3/8"; (2) Slotted: 1/8", 1/4"; (1) Phillips: #2; (1) Schrader Valve Core Removal ESD Safe: No
Insulated: No Standards: ANSI, ASME
Tip Size: 1/8 in, 1/4 in, 3/8 in Ratcheting: No
Handle Shape: Straight Shank Diameter: 0.53 in
Grip Style: Cushion Shank Finish: Natural
Replaceable Shank: No Handle Material: Rubber
Corrosion Resistant: Yes Handle Color: Black
Measurement Type: SAE Shank Shape: Round
Hex Size: 1/8 in, 1/4 in, 3/8 in Shank Material: Alloy Steel
Non-Magnetic: No Bolt Clearance: 3/32 in, 7/64 in, 11/16 in, 1 5/16 in
Magnetized Tip: Yes Non-Sparking: No
For Fastener Size: 1/8 in, 1/4 in, 3/8 in Fastener Holding: Yes
Container Type: None Tether Ready: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hollow Round Shank Multi BitNut Driver, Tip Size 1/8 in, 1/4 in, 3/8 in, Bolt Clearance 3/32 in, 7/64 in, 11/16 in, 1 5/16 in, Shank Length 3 1/4 in, Cushion, SAE, Hollow Round Multi Bit, Fastener Holding Yes, For Fastener Size 1/8 in, 1/4 in, 3/8 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #32596