20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Ins Screwdriver, Cabinet, 1/4x4 In, Round

KLEIN TOOLS| Zoro #: G1560255| Mfr #: 602-4-INS

$20.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560255 Mfr #: 602-4-INS
Shank Shape: RoundTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Cushion GripShank Material: Steel
Overall Length: 9"Standards: ASME B107-52
Item: Insulated ScrewdriverTip Size: 1/4"
Shank Length: 4"Finish: Insulated with Black Oxide Tip
Tip Style Group: SlottedHandle Material: Acetate with Rubber Grip
Tip Style: Cabinet TipFeatures: 1000V Rated
Country of Origin (subject to change): United States

Product Description

This insulated screwdriver from Klein Tools is built to last, so you always have the tools you need. This cabinet tip insulated screwdriver has acetate with rubber grip cushion grip handles. Its round shape and steel construction make for top-grade performance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.