Gift buying made easy: Shop Zoro.com Gift Certificates

Ins Screwdriver, Slotted, 3/8x10 In, Round

KLEIN TOOLS| Zoro #: G1748686| Mfr #: 602-10-INS

$32.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1748686 Mfr #: 602-10-INS
Shank Shape: RoundTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Cushion GripShank Material: Steel
Overall Length: 15-7/16"Standards: ASME B107-52
Item: Insulated ScrewdriverTip Size: 3/8"
Shank Length: 10"Finish: Insulated with Black Oxide Tip
Features: 1000V RatedTip Style Group: Slotted
Handle Material: Acetate with Rubber GripTip Style: Keystone Slotted
Country of Origin (subject to change): United States

Product Description

Insulated Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 3/8 In., Shank Length 10 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Insulated with Black Oxide Tip Finish, Overall Length 15-7/16 In., Features 1000V Rated, Standards ASME B107-52

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.