WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Insert Bit, SAE, 1/4", Hex, #1/#2, 1-1/4", PK2

KLEIN TOOLS| Zoro #: G1554777| Mfr #: 32484

$3.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Shank Size: 1/4"
Bit Style: Square Recess
Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1554777 Mfr #: 32484
Shank Size: 1/4"Bit Style: Square Recess
Overall Length: 1-1/4"Finish: Carbide
For Use With: 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut DriversSAE or Metric: SAE
Impact Rated: NoPoint Size: #1/#2
Single End/Double End: Double EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): United States

Product Description

Insert Bit, Bit Style Square Recess, Point Size #1/#2, Shank Style Hex, Shank Size 1/4 In., Double End, Fastening Tool Material S2 Steel, Finish Carbide, Overall Length 1-1/4 In., Impact Rated No, SAE, For Use With 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers, Package Quantity 2

Product Reviews