Insert Bit, SAE, 1/4", Hex, #1/3/16", 1-1/4"

KLEIN TOOLS| Zoro #: G0531562| Mfr #: 32478

$2.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 1/4"
Bit Style: Phillips, Slotted
Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0531562 Mfr #: 32478
Shank Size: 1/4"Bit Style: Phillips, Slotted
Overall Length: 1-1/4"Finish: Carbide
For Use With: 5-in-1 Screwdriver/Nut Driver (32476) and 4-in-1 Screwdriver (32460)SAE or Metric: SAE
Impact Rated: NoPoint Size: #1/3/16"
Single End/Double End: Double EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): United States

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Phillips, Slotted,Point Size #1, 3/16 In.,Bit Length 1-1/4 In.,Material Steel

Reviews