Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Insert Bit, SAE, 1/4", Hex, #1/3/16", PK2
  • Zoro #: G0258063
  • Mfr #: 32482
$4.22 ($2.11/unit)
  • Point Size: #1/3/16"
  • Application - Tools: Hand
  • Overall Bit Length: 1-1/4"
See full product details
Orders over $50 ship free.

Klein Tools #32482 Specifications

  • Zoro #: G0258063
  • Mfr #: 32482
Point Size: #1/3/16" Application - Tools: Hand
Overall Bit Length: 1-1/4" Overall Length: 1-1/4"
Fastening Tool Tip Size: #1/3/16" For Use With: 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers
Fastening Tool Item: Insert Bit Item: Insert Bit
Single End/Double End: Double End Shank Size: 1/4"
Finish: Carbide Shank Style: Hex
Impact Rated: No Fastening Tool Material: S2 Steel
Bit Style: Phillips, Slotted SAE or Metric: SAE
Hex Shank Size: 1/4" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Alongside screwdriver bits, you can shop for screwdrivers, nut drivers, screwdriver sets and torque screwdrivers. Take a look at the features for Klein Tools Insert Bit. Overall Length: 1-1/4", Overall Length: 1-1/4", Sae Or Metric: SAE.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #32482