Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inspection Penlight with Laser

  • Zoro #: G8066165
  • Mfr #: 56026
Klein Tools Inspection Penlight with Laser 56026
Klein Tools Inspection Penlight with Laser 56026
Klein Tools Inspection Penlight with Laser 56026
Klein Tools Inspection Penlight with Laser 56026
$19.97
  • Run Time on High Setting: 10 hr.
  • Length: 6"
  • Number of Batteries: 2
See full product details
Orders over $75 ship free.

Klein Tools #56026 Specifications

  • Zoro #: G8066165
  • Mfr #: 56026
Run Time on High Setting: 10 hr. Length: 6"
Number of Batteries: 2 Flashlight Battery Size: AAA
Maximum Lumens Output: 45 Flashlight Grouping Type: Inspection Flashlight
Item: Inspection Penlight with Laser Flashlight Body Material: Aluminum
Lamp Type: LED with Laser Lumens: 45
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inspection Penlight with Laser

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #56026