Insulated Linemans Pliers, 9-1/4 In

KLEIN TOOLS| Zoro #: G1483973| Mfr #: D2000-9NEINS

$75.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: New England Nose
Fish Tape Puller: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483973 Mfr #: D2000-9NEINS
Features: New England NoseFish Tape Puller: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Width: 1-5/16"
Material: carbon steelOverall Length: 9-5/8"
Jaw Length: 1-19/32"High Leverage: Yes
Jaw Thickness: 5/8"Wire Crimper: No
Standards: IEC 900 and ASTMF 1505-94Item: Insulated Linemans Plier
Handle Type: ErgonomicSpring Return: No
Country of Origin (subject to change): United States

Description

Insulated Linemans Plier, Overall Length 9-1/4 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for Tethering), Jaw Length 1-19/32 In., Jaw Width 1-5/16 In., Jaw Thickness 5/8 In., High Leverage Yes, Wire Crimper No, Fish Tape Puller No, Spring Return No, Material Carbon Steel, Features New England Nose, Standards IEC 900 and ASTMF 1505-94

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews