JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Insulated Linemans Pliers, 9-1/4 In

KLEIN TOOLS| Zoro #: G2272934| Mfr #: D213-9NE-CR-INS

$72.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2272934 Mfr #: D213-9NE-CR-INS
Features: New England NoseTether Capable: Standard Tool (Accessory Needed for Tethering)
Fish Tape Puller: NoItem: Insulated Linemans Plier
High Leverage: YesHandle Type: Ergonomic
Wire Crimper: YesJaw Width: 1-5/16"
Jaw Thickness: 5/8"Jaw Length: 1-19/32"
Spring Return: NoStandards: IEC 900 and ASTMF 1505-94
Overall Length: 9-1/4"Material: Carbon Steel
Country of Origin (subject to change): United States

Product Description

Insulated Linemans Plier, Overall Length 9-1/4 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for Tethering), Jaw Length 1-19/32 In., Jaw Width 1-5/16 In., Jaw Thickness 5/8 In., High Leverage Yes, Wire Crimper Yes, Fish Tape Puller No, Spring Return No, Material Carbon Steel, Features New England Nose, Standards IEC 900 and ASTMF 1505-94

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.