SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insulated Tool Set, 8 pc.

KLEIN TOOLS| Zoro #: G2420284| Mfr #: 33529

$473.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Insulated Tool KitMax. Use Voltage: 1000VACTool Storage Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420284 Mfr #: 33529
Item: Insulated Tool KitMax. Use Voltage: 1000VAC
Tool Storage Included: NoNumber of Pieces: 8
Includes: Slotted Screwdrivers, Phillips Screwdrivers, Pliers, Cable Cutter, Klein-Kurve(R) Wire Stripper, Zippered Ployester Case with Custom-Fitted Tool Pockets 15-1/4" W x 11" D x 2-1/4" HStandards: IEC60900 & ASTM F1505 standards
Pliers Included: No. D213-9NE-INS 9-1/4" High Leverage Linemans, No. D228-8-INS 8" High Leverage Diagonal Cutting, No. D203-8N-INS 8-5/16" Long Nose with Side Cutter and Skinning HoleScrewdrivers Included: No. 49C266 Cabinet Tip 3/16", Mfr. No. 602-4-INS Keystone 1/4" x 4", 603-4-INS Phillips #2 x 4"
Country of Origin (subject to change): United States

Description

Tool Kit Product Grouping Insulated Tool Kits, Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers, Insulated Tool Kit, Number of Pieces 8, Number of Electrical and Telecomm Tools 2, Number of Pliers 3, Number of Screwdrivers 3, Insulated / Uninsulated Insulated, Nonsparking No, Tool Storage Included No

Reviews