KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Water Pump Pliers, 10 In

KLEIN TOOLS| Zoro #: G1837017| Mfr #: D502-10-INS

$51.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 10-1/4"
Max. Jaw Opening: 1-3/4"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837017 Mfr #: D502-10-INS
Overall Length: 10-1/4"Max. Jaw Opening: 1-3/4"
Finish: NaturalMaterial: steel
Plier Jaw Style: Straight JawAdjustment Type: Groove Joint
Item: Insulated Water Pump PlierFeatures: Two Layers Of Insulation Provide Protection Against Electric Shock, Thick, Exceptionally Tough, High-Dielectric White Inner Coating Is Bonded To The Tool, A Flame Retardant, Impact-Resistant, Bright Orange Outer Coating, Secure Tongue and Groove Design for Non-Slip Grip - Even With Heavy Pressure, Integral Guards Help Prevent Hand Contact With Conductive Parts, Orange Handle Color
Handle Type: ErgonomicStandards: IEC 60900, ASTM F1505
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Insulated Water Pump Plier, Plier Jaw Style Straight Jaw, Adjustment Type Groove Joint, Handle Type Ergonomic, Overall Length 10-1/4 In., Max. Jaw Opening 1-3/4 In., Standard Tool (Accessory Needed for Tethering), Steel Material, Natural Finish

Reviews