Iron Workers Linemans Pliers, 9-3/8 In

KLEIN TOOLS| Zoro #: G0319627| Mfr #: D2000-9ST

$48.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0319627 Mfr #: D2000-9ST
Material: Carbon SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Iron Workers PlierHandle Type: Dipped
Spring Return: NoOverall Length: 9-3/8"
Features: Square NoseFish Tape Puller: No
High Leverage: YesWire Crimper: No
Jaw Width: 1-1/4"Jaw Thickness: 5/8"
Jaw Length: 1-19/32"Country of Origin (subject to change): United States

Product Description

Iron Workers Linesman Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering), Jaw Length 1-19/32 In., Jaw Width 1-1/4 In., Material Steel Alloy, Features High Leverage, Heavy Duty

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.