Klein Tools
9 1/2 in 2000(TM) Linemans Plier High Leverage, Steel
Mfr # J2000-9NE
Zoro # G3462146
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 5/8 in
Explore More Products
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage, Steel D213-9NE-INS
- KLEIN TOOLS 9 3/8 in Iron Workers Plier High Leverage, Steel D213-9ST
- KLEIN TOOLS 8 3/4 in Linemans Plier High Leverage, Steel J12098
- KLEIN TOOLS 8 11/16 in Linemans Plier High Leverage, Steel D213-8NE
- KLEIN TOOLS 9 3/8 in 2000(TM) Iron Workers Plier High Leverage, Steel D2000-9ST
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel J2000-9NECRTP
- KLEIN TOOLS 9 1/4 in 2000(TM) Iron Workers Plier, Steel D2000-7CST
- KLEIN TOOLS Ironworker's Pliers with Tether Ring D201-7CSTT
- PROTO 7 1/4 in Linemans Plier, Steel J267G
- DYNAMIC Tools 8" Linesman Pliers, Insulated Handle D055101
- APEX TOOL GROUP Mm 8" Linesman Pliers 213177
- Klein Tools Pliers