Klein Tools
10 Piece T-Shape Hex Key Set, JTH610EB
Mfr # JTH610EB
Zoro # G0589429
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Shape
- SAE or Metric SAE
- Shape Hex
- Tip Size 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Explore More Products
- KLEIN TOOLS Hex Key Adapter for Refrigeration Wrench 86939
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size JTH6E07BE
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size JTH6E15
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size JTH6M10BE
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T25 Tip Size JTH6T25
- KLEIN TOOLS SAE L-Shape Hex Key, 0.050" Tip Size LL2
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 2 mm Tip Size BLM2
- KLEIN TOOLS Metric L-Shape Hex Key, 4 mm Tip Size LLM4
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 5/32" Tip Size BL10
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size 33420
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short 64825
- Klein Tools Hex Keys