Klein Tools
SAE T-Handle Hex Key, 1/8" Tip Size
Mfr # JTH9E08
Zoro # G3559949
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Hex
- Tip Size 1/8"
- Tether Capable Tether Capable
Explore More Products
- KLEIN TOOLS SAE L-Shape Hex Key, 7/64" Tip Size LL7
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size JTH9E10
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size LLM6
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size JTH4E11
- KLEIN TOOLS Metric L-Shape Hex Key, 10 mm Tip Size LLM10
- KLEIN TOOLS SAE L-Shape Hex Key, 1/8" Tip Size LL8
- KLEIN TOOLS Metric L-Shape Hex Key, 2 mm Tip Size LLM2
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 1/16" Tip Size BL4
- KLEIN TOOLS T6H TORX Precision SCDR, 3-In Shank 6303
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short 16104
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short 54TU64
- Klein Tools Wrenches