Klein Tools
SAE T-Handle Hex Key, 1/4" Tip Size
Mfr # JTH9E13
Zoro # G3559991
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Hex
- Tip Size 1/4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size JTH6E13
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size JTH6M25BE
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size JTH6M5BE
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size JTH6E07
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size JTH9E09
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size JTH6M5
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 0.050" Tip Size BL2
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/8" Tip Size BL8
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size JTH6E12BE
- WIHA SAE Not Applicable Hex Key, 1/8" Tip Size 28560
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 8 7/32 in Long, 12 mm Short 54TU85
- Klein Tools Hex Keys & Hex Key Sets