Klein Tools
Klein Tools 409-5102-24 24 Inch Tool Bag
- Zoro #: G403787512
- Mfr #: 409-5102-24
Hover or click to zoom Tap to zoom
$104.64
Subtotal: $104.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Klein Tools #409-5102-24 Specifications
- Zoro #: G403787512
- Mfr #: 409-5102-24
- UPC #: 92644553066
- Country of Origin (subject to change): United States
Description
Heavy-duty No. 8 natural canvas. Steel-frame mouth with hinge for rugged use .Non-scratch studs on base protect against wear .Rivet-reinforced for durability .Stitched and riveted leather handles for comfort and strength .Two retaining straps with buckles provide secure closure .Moisture-resistant. vinyl bottom. and lower sides .Retro-fit bags with shoulder strap kit (Cat. No. 5102S)
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Klein Tools #409-5102-24
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KLEIN TOOLS Tool Pouch, No. 4 Canvas, 3 Pockets, Beige, 9" Height 5416
- KLEIN TOOLS Tool Bag, Tradesman Proâ„¢ Rolling Tool Bag, 24 Pockets, 19-Inch 55452RTB
- KLEIN TOOLS Ironworker and Welder Backpack, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom 55665
- KLEIN TOOLS Canvas Bolt Bag, Flame-Retardant, #4 Flame Resistant Canvas, 9" Height 5416TFR
- KLEIN TOOLS Glove and Sleeve Bag, #4 Canvas, 1 Pockets, Tan, 4-13/16" Height 5122-18
- KLEIN TOOLS Klein 55452RTB 24Pocket Tradesman Pro Rolling Too KLE55452RTB
- KLEIN TOOLS BAG CANVAS LEATHER TOOL, 18" X 14" X 6"WITH HANDLE & 2, RETAINING STRAPS 006916
- PLATT MTB Tool Bag Blue, Nylon Fabric, Blue MTB-BLU
- JAMESON S-Hook, for Canvas Tool Bag, 2", Canvas 24-01
- CRAWFORD Tool Rack, 50 lb, 12Tool Holder, 24 in W, 434 in H, 1234 in L, Steel, PowderCoated STFTH3P
- APEX TOOL GROUP Crescent® 20" Contractor Tool Bag, Black/Gray & Rawhide CTB2010
- Klein Tools Tool Bags, Backpacks & Totes