Klein Tools

Klein Tools 409-600-1 Stubby Sq Screwdriver

Klein Tools Klein Tools 409-600-1 Stubby Sq Screwdriver 409-600-1
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): United States
See full product details
$33.06

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Klein Tools #409-600-1 Specifications

  • Country of Origin (subject to change): United States

Description

Handle resists slippage.Handle resists oil gas and water.Heat-treated and tempered shank.Square shank for wrench assisted turning.Tip Width: 1/4".Shank Length: 1-1/2".Overall Length: 3-7/16".Tip Type: Slotted.Tip Finish: Black.Handle Material: Plastic.Shank Material: Chrome Vanadium Steel.Shank Finish: Nickel-Chrome Plated.

Restrictions and Compliance

Reviews of Klein Tools #409-600-1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.