customer-service Help
Klein Tools

Leather Bolt Bag, Leather, 1 Pockets, 8-1/2" Height

Klein Tools Leather Bolt Bag,  Leather,  1 Pockets,  8-1/2" Height 42247
Hover or click to zoom Tap to zoom
$40.55
  • Height: 8-1/2"
  • Length: 5"
  • Material: Leather
See full product details
Orders over $75 ship free.

Total: $40.55

Klein Tools #42247 Specifications

  • Height: 8-1/2"
  • Length: 5"
  • Material: Leather
  • Width: 8-1/2"
  • Tether Capable: Tether Capable
  • Item: Leather Bolt Bag
  • Tool Storage Type Included: Bag/Tote
  • Features: Bolt Bag with Bull-Pin Loop on Each Side; Tunnel Belt Connection for Belts up to 3" Wide; Lightweight Bag Fits Most Belts
  • Number of Pieces: 1
  • Number of Pockets: 1
  • Application: To Withstand Tough Jobsite Conditions
  • Tether Style: Tether Capable
  • Compatible with Product Type: Tool Belts
  • Country of Origin (subject to change): United States

Description

When you need to carry your tools around, the Klein Tools 42247 Leather Bolt Bag is the perfect solution. Made of high-quality leather, this bag will withstand tough jobsite conditions. This leather bolt bag is made of durable and sturdy material that can withstand tough jobsite conditions. It has a width of 8-1/2" and height of 8-1/2". The tool storage type included in this tool bag is a belt loop that can be attached to belts or straps. When it comes to keeping your tools organised, the Klein Tools 42247 Leather Bolt Bag will do just fine.

Restrictions and Compliance

Reviews of Klein Tools #42247