Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Plumbing
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Pliers
      8. /
      9. Locking Pliers
      10. /
      11. LEATHER PLIERS HOLDER
      Shop All Locking Pliers
      Klein Tools

      LEATHER PLIERS HOLDER

      • Zoro #: G101965601
      • Mfr #: KLN5112
      Hover or click to zoom Tap to zoom
      $31.24

      Subtotal: $31.24
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Klein Tools
      • MFR #
        KLN5112
      • Zoro #
        G101965601
      • Country of Origin
        United States
      • Category Locking Pliers

      Reviews of Klein Tools #KLN5112

      Explore more

      • KLEIN TOOLS 6-1/2" PUMP PLIERS KLND502-6
      • KLEIN TOOLS Klein-Koat® Tenite Pliers Handles 60
      • KLEIN TOOLS PLIERS PUMP 10" 1000V KLN502-10-EINS
      • KLEIN TOOLS 16" Pump Pliers D502-16
      • KLEIN TOOLS Klein Tools 409-D2000-7CST 70378 7 Inchiron Work Pliers 409-D2000-7CST
      • KLEIN TOOLS Ironworker's Pliers, Aggressive Knurl, 9-Inch D201-7CSTA
      • GEDORE Ext. Circlip Pliers, 90 deg., 1.5-3.5mm 8000 A 01G
      • GREENLEE 0151-08M Greenlee Pliers 0151-08M
      • POWERBUILT 9" Locking Pliers With Injection Handle 646541
      • WILLIAMS Williams Retaining Ring Pliers Set, 2pcs. 23092
      • BOSCH Unversal Pulley Holder Locking Plier 4802
      • Klein Tools Pliers

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc