This Product is Discontinued
Shop for all Body Belts
Klein Tools
Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D24 (Discontinued)
- Zoro #: G4024916
- Mfr #: 5266N-24D

Hover or click to zoom Tap to zoom
This Product is Discontinued
Klein Tools #5266N-24D Specifications
- Zoro #: G4024916
- Mfr #: 5266N-24D
- Item: Lineman Belt
- Size: D24
- Number of D-Rings: 2
- D-Ring Locations: Hips
- Includes Padding: Yes
- Hardware Material: Steel
- Webbing Material: Leather
- Belt Material: Leather/Nylon
- Body Belt Size: D24
- Webbing Materials: Leather
- Buckle Type: Tongue
- Number of Anchor Points: 2
- Standards: ASTM F887-18, BS EN 358:19, OSHA 29CFR1910.268, OSHA 29CFR1910.269, OSHA 29CFR1926.959, CSA Z259.1-05(R2015)
- Color: Brown
- Weight Capacity: 300 lb.
- Fits Waist Sizes: 40" to 48"
- D-Ring Style: Semi-Floating
- Series: 5266N
- Maximum Waist Size: 48"
- Minimum Waist Size: 40"
- Brand and Series: KLEIN TOOLS 5266N
- Country of Origin (subject to change): United States
Description
Lineman Belt
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov