Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Linemans Plier, 9-5/8" L, Ergonomic

  • Zoro #: G0515742
  • Mfr #: D213-9NE-INS

$70.45

  • Fish Tape Puller: No
  • Nonsparking: Yes
  • Application: ACSR, Screws, Nails and Most Hardened Wires
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Klein Tools #D213-9NE-INS Specifications

  • Zoro #: G0515742
  • Mfr #: D213-9NE-INS
Fish Tape Puller: No Nonsparking: Yes
Application: ACSR, Screws, Nails and Most Hardened Wires Wire Crimper: No
High Leverage: Yes Cutting Action: Side Cut
Item: Linemans Plier Tether Capable: Standard Tool (Accessory Needed for Tethering)
Jaw Thickness: 5/8" Plier Product Group: Pliers
Handle Type: Ergonomic Color: Orange (Handle)
Features: Integral Guards Help Prevent Hand Contact With Conductive Parts; Clearly Marked with the Official 1000 Volt Rating Symbol; Two Layers of Insulation Provide Protection Against Electric Shock; Thick, Exceptionally Tough, High-Dielectric White Inner Coating is Bonded to the Tool; Flame Retardant, Impact-Resistant; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint for Smooth Action and No Handle Wobble; High-Leverage Design Spring Return: No
Jaw Length: 1-19/32" Insulated / Uninsulated: Insulated
Insulated: Yes Material: Induction Hardened Steel
Standards: IEC 900 and ASTMF 1505-94 Overall Length: 9-5/8"
Jaw Width: 1.313" Plier Item: Linemans Pliers
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When using cable and wire crimping tools, select crimping tools that provide a UL Listed and/or CSA Certified electrical termination, to assure a safe and reliable connection. Here are some important details for Klein Tools Linemans Plier. Overall Length: 9-5/8".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #D213-9NE-INS