LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Linemans Pliers, 8-11/16 In, Dipped

KLEIN TOOLS| Zoro #: G1282041| Mfr #: D213-8NE

$30.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1282041 Mfr #: D213-8NE
Material: carbon steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Linemans PlierHandle Type: Dipped
Features: New England NoseFish Tape Puller: No
High Leverage: YesWire Crimper: No
Jaw Width: 1-3/16"Jaw Thickness: 5/8"
Jaw Length: 1-7/16"Spring Return: No
Overall Length: 8-11/16"Country of Origin (subject to change): United States

Product Description

When you need a hard-working, versatile tool, choose these top-grade linemans pliers from Klein Tools. The overall length of these linemans pliers is 8-11/16". The jaw thickness is 5/8", the jaw width is 1-3/16" and the jaw length is 1-3/16". They are made of carbon steel material. Features of these linemans pliers include: new england nose. Achieve more leverage with these high leverage pliers.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.