KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Linemans Pliers, 9-1/2 In, Erg Handle

KLEIN TOOLS| Zoro #: G0947484| Mfr #: J2000-9NETP

$47.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Crimper: No
Features: New England Nose
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947484 Mfr #: J2000-9NETP
Wire Crimper: NoFeatures: New England Nose
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Linemans Plier
Jaw Length: 1-19/32"Jaw Thickness: 5/8"
Spring Return: NoHandle Type: Ergonomic
Overall Length: 9-1/2"Material: carbon steel
High Leverage: YesFish Tape Puller: Yes
Jaw Width: 1-1/4"Country of Origin (subject to change): United States

Description

Linemans Plier, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for Tethering), Jaw Length 1-19/32 In., Jaw Width 1-1/4 In., Jaw Thickness 5/8 In., High Leverage Yes, Wire Crimper No, Fish Tape Puller Yes, Spring Return No, Material Carbon Steel, Features New England Nose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews