Linemans Pliers, 9-1/2 In, Erg Handle

KLEIN TOOLS| Zoro #: G1212626| Mfr #: J213-9NETP

$40.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1212626 Mfr #: J213-9NETP
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Carbon Steel
Item: Linemans PlierHandle Type: Ergonomic
Spring Return: NoOverall Length: 9-1/2"
Features: New England NoseFish Tape Puller: Yes
High Leverage: YesWire Crimper: No
Jaw Width: 1-1/4"Jaw Thickness: 5/8"
Jaw Length: 1-19/32"Country of Origin (subject to change): United States

Product Description

Safely and quickly complete your tasks with these reliable linemans pliers from Klein Tools. The overall length of these linemans pliers is 9-1/2". The jaw thickness is 5/8", the jaw width is 1-1/4" and the jaw length is 1-1/4". You can use the added fish tape puller to easily route new wiring. They are made of carbon steel material. Features of these linemans pliers include: new england nose. Achieve more leverage with these high leverage pliers.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.