KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Linemans Pliers, 9-1/4 In, Dipped Handle

KLEIN TOOLS| Zoro #: G2311897| Mfr #: 70378-2

$42.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Square Nose
Fish Tape Puller: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311897 Mfr #: 70378-2
Features: Square NoseFish Tape Puller: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Width: 1-5/32"
Material: carbon steelOverall Length: 9-1/4"
Jaw Length: 1-9/32"High Leverage: No
Jaw Thickness: 1/2"Wire Crimper: No
Item: Iron Workers PlierHandle Type: Dipped
Spring Return: YesCountry of Origin (subject to change): United States

Description

Iron Workers Plier, Overall Length 9-1/4 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Jaw Length 1-9/32 In., Jaw Width 1-5/32 In., Jaw Thickness 1/2 In., High Leverage No, Wire Crimper No, Fish Tape Puller No, Spring Return Yes, Material Carbon Steel, Features Square Nose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews