Linemans Pliers, 9-3/8 In, Dipped Handle

KLEIN TOOLS| Zoro #: G2367355| Mfr #: D201-9NE

$31.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367355 Mfr #: D201-9NE
Material: Carbon SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Linemans PlierHandle Type: Dipped
Features: New England NoseFish Tape Puller: No
High Leverage: NoWire Crimper: No
Jaw Width: 1-5/16"Jaw Thickness: 5/8"
Jaw Length: 1-19/32"Spring Return: No
Overall Length: 9-3/8"Country of Origin (subject to change): United States

Product Description

Linesman Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering), Jaw Length 1-19/32 In., Jaw Width 1-5/16 In., Material Steel, Features Cross Hatched Knurled Jaws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.