Klein Tools
Magnetic Tool Storage Module, Rail System
- Zoro #: G107023855
- Mfr #: BC504C
Hover or click to zoom Tap to zoom
Key Features
- Material: Impact Modified Nylon
- Color: Gray/Black/Orange
- Length: 3.54"
- Width: 1.58"
- Height: 8.71"
- Features: Connects to the Bucket Work Center Wall Assembly Rail System
- Includes: Rare Earth Magnets
$104.28
Subtotal: $104.28
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KLEIN TOOLS Utility Bar Storage Module, S-Hook BC508S
- KLEIN TOOLS MODbox Internal Rail Accessory 54818MB
- KLEIN TOOLS 3-Inch Gated Bucket Hook 5144LG3
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK 54816MB
- KLEIN TOOLS Socket Storage Module, Rail System BC509C
- KLEIN TOOLS Tape Thong for Tool Belts 5130
- DEWALT Suspenders DWST550116
- CRAFTSMAN Tool Accessories, 12" x 6" Magnetic Boar CMMT99406
- KNIPEX Roll, 11" 4 Pocket Tool Roll, Empty 00 19 56 LE
- MILWAUKEE TOOL Canvas Utility Bucket 48-22-8271
- GLOBAL EQUIPMENT Global Industrial„¢ Die Rack Shelf, 36"W x 18"D x 2"H, Gray 1202-S
- Klein Tools Tool Storage Accessories