Marked Fish Tape, 1/8 In x 25 ft, Steel

KLEIN TOOLS| Zoro #: G1288411| Mfr #: 56000

$13.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Profile: Flat
Tape Material: Steel
Winder Case: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288411 Mfr #: 56000
Tape Profile: FlatTape Material: Steel
Winder Case: YesCase Dia.: 7"
Tape Size: 1/8" x 0.045"Length: 25 ft.
Features: 1 ft. Increment Markings On Rod, Orange Color with Black HandleCase Material: Polypropylene
Case Style: RotatingItem: Marked Fish Tape
Country of Origin (subject to change): United States

Description

Marked Fish Tape, Tape Material Steel, Length 25 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.045 In., Winder Case Yes, Case Style Rotating, Case Material Polypropylene, Case Dia. 7 In., Features 1 ft. Increment Markings On Rod, Orange Color with Black Handle

Reviews